Rubbish Bin Bag, LDPE, Capacity 60 L, WxH 600 X 700mm, White, Pack Of 600

Order Code: ZT2701184S

£199.99 Inc VAT (20%)


Description

Rubbish bin bag, LDPE, capacity 60 l, WxH 600 x 700 mm, white, pack of 600. Supplied = assembled. Capacity = 60 l. Material = LDPE. Material thickness = 25 m. Colour = white. Width = 600 mm. Height = 700 mm. Product type = rubbish bin bags. Band that can be opened in a flash. Easy Opener for efficient and easy handling. Maximum possible puncture and tear resistance. LDPE film with reduced thickness (special film) FIRST PLUS rubbish bin bags offer decisive advantages in use with their technical features, the particularly quick-to-open band and the patented Easy Opener. They are your innovation PLUS for safety and efficiency in daily use. FIRST PLUS LDPE film is significantly more resistant to puncturing and tearing than conventional films. Its low weight due to a reduced thickness lowers logistics costs and CO emissions. Moreover, because they can replace thicker bags in many areas of use, they also ensure lower material costs. Pack of 600. Burning is unproblematic, because polyethylene (PE) is made of the elements carbon and hydrogen. PE in landfill sites does not contaminate ground water and does not release any toxic gases or substances. Slight variations in colour are possible. We can also supply sacks with other dimensions and with an imprint upon request.

See full description
Specifications for Rubbish Bin Bag, LDPE, Capacity 60 L, WxH 600 X 700mm, White, Pack Of 600
  • Capacity
    60L
  • Pack Quantity
    600
  • Material
    LDPE
  • Colour
    White
  • Product Type
    Refuse Sacks
  • Material Thickness
    25mm
  • Supplied
    Assembled
  • Height
    700mm
  • Width
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome