Rubbish Bin Bags - LDPE - Capacity 60 L, LxWxH 350 X 300 X 700mm, Material Thickness 40 Μm

Order Code: ZT2712656S

£89.99 Inc VAT (20%)


Description

Rubbish bin bags, LDPE, capacity 60 l, LxWxH 350 x 300 x 700 mm, material thickness 40 m, grey, pack of 250. Supplied = assembled. Capacity = 60 l. Material = LDPE. Material thickness = 40 m. Colour = grey. Length = 350 mm. Width = 300 mm. Height = 700 mm. Product type = rubbish bin bags. The waste sack with a side fold is made of standard LDPE material. Pack of 250. Waste sacks made of polyethylene. Burning is unproblematic, because polyethylene (PE) is made of the elements carbon and hydrogen. PE in landfill sites does not contaminate ground water and does not release any toxic gases or substances.

See full description
Specifications for Rubbish Bin Bags - LDPE - Capacity 60 L, LxWxH 350 X 300 X 700mm, Material Thickness 40 Μm
  • Material
    LDPE
  • Pack Quantity
    250
  • Capacity
    60L
  • Colour
    Grey
  • Product Type
    Refuse Sacks
  • Material Thickness
    40mm
  • Supplied
    Assembled
  • Length
    350mm
  • Height
    700mm
  • Width
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome