Special Aluminium Waste Sacks For Pedestal Ashtrays - Capacity 17 L

Order Code: ZT2714093S

£409.99 Inc VAT (20%)


Description

Special aluminium waste sacks for pedestal ashtrays, capacity 17 l, H 457 mm, aluminium coloured, pack of 50. Supplied = assembled. Capacity = 17 l. Material = aluminium. Colour = aluminium silver. Height = 457 mm. For volume = 15 l. Product type = special waste sacks. Closed with a pull string. FM approved for use in safety pedestal ashtrays made of plastic. Special sacks for convenient and safe emptying of a safety pedestal ashtray made of plastic. Filling material for ashtray stability must be placed under the sack.

See full description
Specifications for Special Aluminium Waste Sacks For Pedestal Ashtrays - Capacity 17 L
  • Capacity
    17L
  • Material
    Aluminium
  • Pack Quantity
    50
  • Colour
    Aluminium Silver
  • Product Type
    Special Waste Sacks
  • Supplied
    Assembled
  • Height
    457mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome