Standard Waste Sacks, HDPE, 120 L, Pack Of 500, WxH 700 X 1100mm, Material Thickness 23 Μm, Red

Order Code: ZT2745785S

£259.99 Inc VAT (20%)


Description

Standard waste sacks, HDPE, 120 l, pack of 500, WxH 700 x 1100 mm, material thickness 23 m, red. Supplied = assembled. Capacity = 120 l. Material = HDPE. Material thickness = 23 m. Colour = red. Width = 700 mm. Height = 1100 mm. Product type = standard waste sacks. High quality HDPE film. Extremely high resistance to puncturing and tearing. Outstanding quality with a lower film thickness. UNIVERSAL waste sacks made of HDPE are particularly tear resistant and puncture resistant. Outstanding film quality with a lower thickness makes it possible to reduce costs and protect the environment. UNIVERSAL waste sacks are an optimal choice depending on the requirements and area of use. Pack of 500. Burning is unproblematic, because polyethylene (PE) is made of the elements carbon and hydrogen. PE in landfill sites does not contaminate ground water and does not release any toxic gases or substances. We can also supply sacks with other dimensions and with an imprint upon request.

See full description
Specifications for Standard Waste Sacks, HDPE, 120 L, Pack Of 500, WxH 700 X 1100mm, Material Thickness 23 Μm, Red
  • Colour
    Red
  • Material
    HDPE
  • Capacity
    120L
  • Pack Quantity
    500
  • Product Type
    Standard Waste Sacks
  • Supplied
    Assembled
  • Material Thickness
    23mm
  • Height
    1100mm
  • Width
    700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome