ValueX Medium Duty Refuse Sacks 90 Litre Yellow (Pack 200) PS3023

Order Code: ZT1533584S

£33.99 Inc VAT (20%)


Description

ValueX Medium Duty Refuse Sacks 90 Litre Yellow (Pack 200) PS3023 The most common colour used for recycling aluminium cans and textiles. With a high gauge and durability, these sacks can help dispose of a high level of material.

Specifications for ValueX Medium Duty Refuse Sacks 90 Litre Yellow (Pack 200) PS3023
  • Colour
    Yellow
  • Type
    Refuse Sacks
  • Material
    Recycled Material
  • MFR Part No.
    87697TC
  • Dimensions
    450x720x965mm
  • Strength
    Medium Duty
  • Eco-Aware
    Yes
  • Recyclable
    100% Recycled Material
  • Use
    General Waste
  • Environment Support
    100% Recyclable
  • Capacity
    90L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome