602380 Proflo Wet Pick Up Floor Tool 360mm Each

Order Code: ZT2428092S

£59.99 Inc VAT (20%)


Description

Numatic 602380 ProFlo Wet Pick Up Floor Tool 360mm is ideal for cleaning hard floors after scrubbing or mopping, or to pick up spills or leakages.
Compatible with Numatic 38mm fitting sizes, ideal for wet and dry models.
Specifications Fitting - 38mm Width - 36cm/360mm Numatic Code - 602380 Tool Type - Wet Floor Tool/Wet Floor Head Surface - Hard Floor Sector - Domestic & Commercial

See full description
Specifications for 602380 Proflo Wet Pick Up Floor Tool 360mm Each
  • Colour
    Black
  • Size
    360mm
  • Material
    Plastic
  • Product Type
    Pro Wet & Dry Vacuums Accessories

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome