602432 Adjustable Brush Dry Floor Tool 400mm Each

Order Code: ZT2428087S

£79.99 Inc VAT (20%)


Description

Numatic 602432 Adjustable Brush Dry Floor Tool 400mm gives the user an option to adjust the height of the brushes. Its an ideal multi purpose tool for hard floors.
Compatible with Numatic 32mm fitting sizes, ideal for wet and dry models.
Specifications Fitting - 38mm Width - 40cm/400mm Numatic Code - 602432 Tool Type - Dry Floor Tool/Dry Floor Head Surface - Hard Floor Sector - Commercial

See full description
Specifications for 602432 Adjustable Brush Dry Floor Tool 400mm Each
  • Colour
    Black
  • Size
    400mm
  • Material
    Heavy Duty Plastic
  • Product Type
    Pro Wet & Dry Vacuums Accessories

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome