0
1
2
3
4
5

90L Maxblast Industrial Vacuum Wet & Dry

Order Code: ZT3960822S

£349.99 Inc VAT (20%)


Description

Do you have any big cleaning jobs scheduled in your calendar? Need something slightly more powerful than your average vacuum cleaner? In that case, prepare to witness a mighty sucking power, the likes of which you have never witnessed before – introducing the 90 litre heavy-duty industrial vacuum cleaner from Maxblast. With a tremendous power of 3000W and generous 90 litre capacity, this vacuum cleaner was made to tackle even the most extreme industrial cleaning and leave the area looking pristine every time!

Maneuvering around with your Maxblast Vacuum Cleaner is effortless, as the 6.5m cable makes light work of any area which requires a thorough clean-up. The 90 litre capacity means less time is spent emptying out the vacuum bag compared with smaller devices.

This vacuum is built to last and is ideal for business and domestic use. It’s also a perfect option for those with frequent cleaning tasks who would benefit from a sturdy and powerful vacuum cleaner. Whatever you might need to vacuum, make your tidying experience ‘suck’ that little bit less with the MaxBlast 90L Industrial Vacuum.

Product Features:

Powerful 90L Maxblast Wet & Dry Industrial Vacuum Cleaner with a tremendous power of 3000W.
A range of accessories and attachments included for maximum versatility.
A long 6.5m cable to allow for flexibility so that you can comfortably move around.
Perfect for business and home use with its durable performance.
90L large capacity vacuum cleaner means less time spent emptying out vacuum bags.
Specifications:

Brand: Maxblast
Power: 3000W
Capacity: 90 Litres
Airflow: 120L/s
Function: Wet & Dry
Cable Length: 6.5m
Noise: 82D
Weight: 26.9KG
Dimensions:

Height: 95 cm/950 mm/37.40”
Width: 44 cm/440 mm/17.32”
Depth: 44 cm/440 mm/17.32”
<
Box Contents:ul>

1 x Powerful 90L MaxBlast Wet & Dry Industial Vacuum
1 x Suction Hose
1 x Short Connector
1 x Long Connector
2 x Plastic Metal Tubes
1 x Dry Floor Nozzle
1 x Wet Floor Nozzle
1 x Crevice Tool
1 x Dust Brush
Specification
More Information
Weight 31.20kg
Product Weight 26.9
Depth 44cm
Width 44cm
Height 95cm
Thickness Various
Listing Width 44cm
Material Steel
Colour Silver
Brand MaxBlast
Manufacturer MonsterShop
Wattage 3000
Voltage 220-240V
Length 58.5cm

See full description
Specifications for 90L Maxblast Industrial Vacuum Wet & Dry
  • Power
    3000W
  • Cable Length
    6.5m
  • Material
    Steel
  • Colour
    Silver
  • Capacity
    90L