0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17

Aero 26-21PC Wet & Dry Vacuum 1250W 240V KEWAERO2621

Order Code: ZT1462366S

£219.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Kew Nilfisk Alto Aero 26-21PC Professional Wet & Dry Vacuum with auto power tool take off (Max 1800 watt), exhaust air blow function, 25l polypropylene canister with lifting handle and a Push & Clean semi automatic filter cleaning system for longer operating times. The vacuum has an on board storage for tube, hose, cable and accessories. Supplied with 1 x Washable PET Cartridge Filter, 1 x Fleece Filter Dust Bag, 1 x 3.5m x 36mm Suction Hose, 1 x 2 Piece Stainless Steel Suction Tube, 1 x Wet & Dry Floor Nozzle, 1 x Universal Nozzle, 1 x Brush Nozzle, 1 x Crevice Tool and 1 x Power Tool Adaptor With Suction Regulator. Specification Input Power 1,250W Power Take Off 1,800W Capacity Wet/Dry 25L Air Flow Rate 3,600 L/min. Vacuum 210/21 mbar/KPA Working Sound Level 64 DB-A Dimensions 375 x 390 x 530mm Weight 9kg The Kew Nilfisk Alto Aero 26-21PC Wet & Dry Vacuum 240 Volt Version is fitted with a 5m power cable.

See full description
Specifications for Aero 26-21PC Wet & Dry Vacuum 1250W 240V KEWAERO2621
  • Supply Voltage
    240V
  • MFR Part No.
    KEWAERO2621
  • Capacity Wet/Dry
    25/25L
  • Voltage
    240V
  • Power Input
    1250W
  • Dry Capacity
    25L
  • Type
    PET
  • Power Source
    Corded 240V
  • Capacity
    25L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome