0
1
2

ASR 36-18 BL 25 M SC Brushless Wet & Dry Vacuum 36V Bare Unit MPTASR3618BL

Order Code: ZT1737964S

£799.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Metabo ASR 36-18 BL 25 M SC Wet & Dry Vacuum with cordless control function for intelligent extraction without cable connection. CordlessControl the vacuum cleaner starts/stops automatically when the cordless tool, which is connected to the hose, is switched on or shut down. Manual starting of the vacuum cleaner is also possible with the remote button at the coupling bush of the hose. It offers high suction power, comparable to a mains-powered vacuum cleaner, thanks to the energy of two 18V or alternatively one 36V battery pack. A 3-stage suction power controller provides adapted power depending on the application. The SelfClean feature enables cleaning during breaks or manually when needed. There is also an automatic trailing mechanism for emptying the suction hose completely. The battery compartment is dust and splashproof for extra peace of mind, it is also lockable for added security on the jobsite. Bare Unit, No Battery or Charger supplied. Works with all CAS (Cordless Alliance System) batteries Metabo, Mafell, Rothenberger, Collomix, Eibenstock, Eisenbl&aumltter, Haaga, Starmix, Steinel, Rokamat, Birchmeier, Edding, Fischer, Prebena, Cembre, Pressfit, J&oumlst, Trumpf, Gespia, Montipower, Scangrip, Baier and ITH. Certified for M Class & lt 0.1% Dust with maximum allowable concentrations (MAC) & ge 0.1 mg/m³. Supplied with 1 x Electro-conductive Suction Hose & Oslash35mm x 4.0m 1 x Coupling Bush internal & Oslash28mm / external & Oslash35mm 1 x CordlessControl Transmitter with Fixing Tape 1 x Multi Tape 2 x Plastic Suction Tubes 1 x Handle Adaptor 1 x Fleece Filter Bag 2 x Polyester Filter Cassettes (M class) 1 x Floor Nozzle 300mm 1 x Crevice Nozzle Specification Max. Air Output 4,000 L/min. Vacuum 240 hPa (mbar) Container Volume 25 litre Filter Surface 8,600cm Suction Hose (Length x & Oslash) 4m x 35mm Weight 12.3kg without battery

See full description
Specifications for ASR 36-18 BL 25 M SC Brushless Wet & Dry Vacuum 36V Bare Unit MPTASR3618BL
  • Supply Voltage
    36V
  • MFR Part No.
    MPTASR3618BL
    602046850
  • Power Input
    Bare Unit
  • Voltage
    36V
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 36V
  • Type
    M Class
  • Dry Capacity
    25L
  • Capacity
    25L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome