Buddy II Wet & Dry Vacuum 12 litre 1200W 240V

Order Code: ZT2594109S

£73.99 Inc VAT (20%)


Description

The Kew Nilfisk Alto Buddy II 12 Litre Wet & Dry Vacuum is the most compact, lightweight yet powerful vacuum in the Buddy ll range of wet and dry vacuum cleaners. The powerful motor makes it the perfect choice for picking up wet or dry debris in the home, car, workshop or garage. Its washable PET wet filter protects the turbine for a long life. The Buddy II has a useful blow function that provides another option for cleaning. Its two big wheels at the back and two rotation wheels in front make the machine very stable and easy to move around. A built in accessory holder provides storage for accessories so they are always at hand. Specification Input Power: 1,200W Capacity Wet/Dry: 12L Air Flow: 3,600 L/min. Vacuum: 200 mbar Weight: 4.4kg

See full description
Specifications for Buddy II Wet & Dry Vacuum 12 litre 1200W 240V
  • Power Input
    1200W
  • Capacity Wet/Dry
    12L
  • Voltage
    240V
  • Dry Capacity
    12L
  • Power Source
    Corded 240V
  • Type
    PET
  • Capacity
    12L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome