Buddy II Wet & Dry Vacuum with Power Tool Take Off 18 litre 1200W 240V

Order Code: ZT2594059S

£119.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Kew Nilfisk Alto Buddy II 18 Litre Wet & Dry Vacuum is a compact, lightweight yet powerful wet and dry vacuum cleaner. The powerful motor makes it the perfect choice for picking up wet or dry debris in the home, car, workshop or garage. Its standard wet filter protects the turbine for a long life. This version has a manual power take off socket, so it can be used as a power source for many different power tools, up to 1,100 Watts. The hose of the vacuum is attached to the power tool making the vacuum the power tool's dust extractor. The Buddy II has a useful blow function that provides another option for cleaning. Its two big wheels at the back and two rotation wheels in front make the machine very stable and easy to move around. A built in accessory holder provides storage for accessories so they are always at hand. Specification Input Power: 1,200W Capacity Wet/Dry: 18L Air Flow: 3,600 L/min. Vacuum: 200 mbar Weight: 5.5kg

See full description
Specifications for Buddy II Wet & Dry Vacuum with Power Tool Take Off 18 litre 1200W 240V
  • Voltage
    240V
  • Power Input
    1200W
  • Capacity Wet/Dry
    18L
  • Dry Capacity
    18L
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome