BuilderVac Wet & Dry Vacuum Cleaner 15 Litre Stainless Steel Drum M Class Filtration 110V

Order Code: ZT5575278S

£213.99 Inc VAT (20%)


Description

M Class filtration filters particles down to 1 micron, minimising exposure and safely contains potentially harmful dust particles. Fitted with a shut-off valve and sponge filter for vacuuming liquid or HEPA cartridge filter for dry vacuuming. Durable painted stainless steel drum is mounted on four swivel castors for easy manoeuvrability and positioning. Filter shake cleaning function reverses the airflow to effectively clean the filter and restores suction, which means the vacuum can also be used as a blower. Features power tool plug socket that automatically turns the vacuum on/off when a power tool is turned on/off. 110V Supply is suitable for use on job sites, workshops and garages. Fitted with 5m cable and 1.5m suction hose. Supplied with three aluminium extension tubes, cartridge filter, wet-use foam filter, dust collection bag, power tool adapter, floor brush, crevice tool and round brush.

See full description
Specifications for BuilderVac Wet & Dry Vacuum Cleaner 15 Litre Stainless Steel Drum M Class Filtration 110V
  • Supply Voltage
    110V
  • Maximum Vacuum Pressure
    17kPa
  • Power Tool Capacity
    750W
  • MFR Part No.
    PC150BV110V
  • Drum Size
    15L
  • Drum Type
    Stainless Steel
  • Motor Power
    1000W
  • Vacuum Accessories Diameter
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome