0
1

DCV586MN XR FlexVolt Dust Extractor 54V Bare Unit DEWDCV586MN

Order Code: ZT1276519P

£499.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT DCV586M XR FlexVolt Dust Extractor is M-Class compliant, & lt0.1% dust escape through filter, making it suitable for use on construction sites. Fitted with a brushless motor that provides powerful and constant suction power, even with the finest concrete and wood dust. Innovative dual filter cleaning system maintains performance during tough construction applications. The filter is automatically cleaned every 30 seconds, reducing filter clogging and delivering constant air flow. An audible alarm alerts user if a drop in performance occurs. The extractor features a key fob remote which enables wireless activation of the unit away from the switch for ease of use, saving time and effort. The TSTAK compatibility enables ease of use, enhanced mobility and flexible storage. Wet and dry capacity for maximum clean up flexibility. Specification Voltage 18/54V Capacity Wet/Dry 7.5/11 Litre Max. Air Flow 24.7L/sec. Hose Nozzle Outside Diameter 32mm The DEWALT DCV586MN XR FlexVolt Dust Extractor is supplied with 1 x Extraction Hose 2.4m x 32mm 1 x Key Fob 1 x Fleece Dust Bag No Battery or Charger Supplied.

See full description
Specifications for DCV586MN XR FlexVolt Dust Extractor 54V Bare Unit DEWDCV586MN
  • MFR Part No.
    DCV586MN-XJ
  • Voltage
    54V
  • Power Input
    Bare Unit
  • Capacity Wet/Dry
    7.5/11L
  • Extraction Type
    Dust Extraction
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 54V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome