Dry Vacuum Cleaner, T 11/1 Classic HEPA, Container Capacity 11 L

Order Code: ZT2701728S

£279.99 Inc VAT (20%)


Description

Dry vacuum cleaner, T 11/1 Classic HEPA, container capacity 11 l. Supplied = assembled. Container capacity = 11 l. Height = 385 mm. Power consumption = 850 watt. Weight = 4.3 kg. Air flow = 40 l/s. Container material = plastic. Number of motors = 1 pcs. Width = 285 mm. Length = 385 mm. Cable length = 7.5 m. Area of application = buildings. Noise level = 61 dB (A) Product type = dry vacuum cleaners. High filtration and separation efficiency of 99.995% captures minute particles. Very low operating noise of just 61 dB (A) for noise sensitive areas. Effortless to move over landings and stairs with just one hand. Very manoeuvrable due to combination of swivel and fixed castors. Hygienic and economical: the T 11/1 Classic HEPA dry vacuum cleaner is characterised by high suction power, a HEPA 14 filter, a low weight and a very good price-performance ratio. Included in delivery: 3 extension tubes, filter bag, floor nozzle, fleece filter bag, HEPA filter, HEPA 14 filter, motor protection filter, fleece permanent filter basket, 0.35 m plastic suction tube, 2 m suction hose, suction hose with elbow, combi floor nozzle. Additional Krcher products available on request.

See full description
Specifications for Dry Vacuum Cleaner, T 11/1 Classic HEPA, Container Capacity 11 L
  • Cable Length
    7.5 M
  • Product Type
    Dry Vacuum Cleaners
  • No. of Motors
    1
  • Power
    850W
  • Area of application
    Buildings
  • Container Material
    Plastic
  • Supplied
    Assembled
  • Noise Level
    61dBA
  • Air Flow
    40 L/second
  • Container Capacity
    11L
  • Length
    385mm
  • Width
    285mm
  • Height
    385mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome