DXV20PA Wet & Dry Vacuum 1050W 240V

Order Code: ZT5576510S

£99.99 Inc VAT (20%)


Description

TheDEWALT DXV20PA Wet Dry Vacuumhas a powerful motor generating 15Kpa of suction power. Ideal for almost any clean-up job, designed to handle both wet and dry materials with ease.A powerful blower port instantly converts the vacuum into a blower.Its large on/off switch has a water-resistant design for ease of use.The quick-connect locking hose system provides easy but secure connection.Its durable polymer body can withstand the rigors of tough job sites.Fitted with 4 rubberised, non marring castors for smooth and easy movement across all surfaces. The sturdy handle features grooves for easy cord organisation. There is also a handy hose storage strap, this keeps the hose in place during transportation.A built-in drain port allows for convenient emptyingof liquids.Supplied with:3 x Disposable Dust Bags, 1 x Utility Nozzle, 1 x Crevice Nozzle, 1 x Floor Nozzle, 2 x Extension Wands, 1 x Hose 48mm x 2.1m, 1 x Washable Cartridge Filter and 1 x Mesh Accessory Bag.Specifications:Input Power: 1, 050W.Capacity: 20 litres.Airflow: 37.8 (EU L/S) .Sealed Pressure: 15 (kPa) .Hose Length x Diameter: 2.1m x 48mm .Cord Length: 3m.

See full description
Specifications for DXV20PA Wet & Dry Vacuum 1050W 240V
  • Power Input
    1050W
  • Power Source
    Corded 240V
  • Capacity
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome