DXV23GA Garage Wet & Dry Vacuum 1100W 240V

Order Code: ZT5576480S

£169.99 Inc VAT (20%)


Description

TheDEWALT DXV23GA Garage Wet Dry Vacuumhas a powerful motor generating 12kPa of suction power.Ideal for daily cleaning requirements in and around the garage/workshop.Its large on/off switch has a water-resistant design for ease of use. The quick-connect locking hose system provides easy but secure connection.This vacuum cleaner can be mounted on the wall to save more space and keep away from mess, wall mount bracket and screws are included. It also comes with a wireless remote controlfor long distance control or remote power tool activation.It has a lightweight design for easy portability. On board storage space and cord storage keep everything neat and tidy during transportation.The wall unit also includes a storage box for easy access to all accessories.Supplied with:1 x Regular Cartridge Filter for 15L- 30L, 1 x Foam Filter for 15L, 2 x Extension Wands 48mm, 1 x Round Brush 48mm, 1 x Utility Nozzle 48mm, 1 x Crevice Tool 48mm, 1 x Floor Nozzle 48mm, 1 x Claw Nozzle 32/48/64mm, 1 x Vacuum Muffler, 1 x Adaptor 48mm to 42mm, 3 x Disposable Dust Bags, 1 x Ultra-flexible Hose 48mm x 1.5-6.1m, 1 x Remote Control, 1 x Wall Mount Bracket Screws.Specifications:Input Power: 1, 100W.Capacity: 23 litres.Airflow: 37.8 (EU L/S) .Sealed Pressure: 12 (kPa) .Hose Diameter: 48mm.Cord Length: 3m.

See full description
Specifications for DXV23GA Garage Wet & Dry Vacuum 1100W 240V
  • Power Input
    1100W
  • Power Source
    Corded 240V
  • Capacity
    23L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome