DXV34P-QTA Stealthsonic Wet & Dry Vacuum 960W 240V

Order Code: ZT5576534S

£159.99 Inc VAT (20%)
£179.9911% off


Description

The DEWALT DXV34P-QTA Wet Dry Vacuumwith Stealthsonic quiet technology. Delivers less than 65 dba of noise to allow for conversations and no need for hearing protection.Its powerful motor generates 18kPa of suction power. Ideal for almost any clean-up job, designed to handle both wet and dry materials with ease. A powerful blower port instantly converts the vacuum into a blower. Its large on/off switch has a water-resistant design for ease of use. The quick-connect locking hose system provides easy but secure connection.Its durable polymer body can withstand the rigors of tough job sites. Fitted with 4 rubberised, non marring castors for smooth and easy movement across all surfaces. The sturdy handle features grooves for easy cord organization. There is also a handy hose storage strap, this keeps the hose in place during transportation. A built-in drain port allows for convenient emptying of liquids.It also features a built-in accessory storage bag, keep all your accessories within easy reach.Supplied with:1 x Regular Cartridge Filter for 23-61L, 1 x Foam Filter for 23L-61L, 3 x Dust Bags for 23-38L, 2 x Extension Wands, 1 xRound Brush 48mm, 1 x Utility Nozzle 48mm, 1 x Crevice Tool 48mm, 1 x Floor Brush 48mm, 1 xAdaptor 48mm to 42mm, 1 xHose 48mm x 2.1m, 1 xAccessory Holder for DEWALT 34L to 61L Vac Unit.Specifications:Input Power: 960W.Capacity: 34 litres.Airflow: 45 (EU L/S) .Sealed Pressure: 18 (kPa) .Noise: 65dB (A) .Hose Diameter: 48mm.Cord Length: 3m.

See full description
Specifications for DXV34P-QTA Stealthsonic Wet & Dry Vacuum 960W 240V
  • Power Source
    Corded 240V
  • Capacity
    34L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome