DXV34PTAA Wet & Dry Vacuum with Power Tool Activation 1200W 240V

Order Code: ZT5576512S

£159.99 Inc VAT (20%)
£173.998% off


Description

The DEWALT DXV34PTAA Wet Dry Vacuum with a power socket for a power tool use (Power Tool Activation) Its powerful motor generates 17kPa of suction power. Ideal for almost any clean-up job, designed to handle both wet and dry materials with ease. A powerful blower port instantly converts the vacuum into a blower. Its large on/off switch has a water-resistant design for ease of use. The quick-connect locking hose system provides easy but secure connection.Its durable polymer body can withstand the rigors of tough job sites. Fitted with 4 rubberised, non marring castors for smooth and easy movement across all surfaces. The sturdy handle features grooves for easy cord organization. There is also a handy hose storage strap, this keeps the hose in place during transportation. A built-in drain port allows for convenient emptying of liquids.It also features a built-inaccessory storage bag, keep all your accessories within easy reach.Supplied with:1 x Regular Cartridge Filter for 23-61L, 1 x Foam Filter for 23-61L, 3 x Dust Bags for 23L-38L, 2 x Extension Wands, 1 xRound Brush 48mm, 1 x Utility Nozzle 48mm, 1 x Crevice Tool 48mm, 1 x Floor Nozzle 48mm, 1 x Adaptor 48mm to 42mm, 1 x Hose 48mm x 2.1m, 1 xAccessory Holder for DEWALT 34L to 61L Vac Unit.Specifications:Input Power: 1, 200W.Capacity: 34 litres.Airflow: 42.45 (EU L/S) .Sealed Pressure: 17 (kPa) .Hose Diameter: 48mm.Cord Length: 3m.

See full description
Specifications for DXV34PTAA Wet & Dry Vacuum with Power Tool Activation 1200W 240V
  • Capacity
    34L
  • Power Input
    1200W
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome