0
1
2
3
4
5
6
7
8
9

EINTEVC2230 Te-Vc 2340 Sacl Wet/Dry Vacuum Cleaner 1500W 240V

Order Code: ZT4156265S

£199.99 Inc VAT (20%)


Description

EINTEVC2230 TE-VC 2340 SACL Wet/Dry Vacuum Cleaner 1500W 240V
This Einhell TE-VC 2340 SACL Wet/Dry Vacuum Cleaner conforms to dust class L standard in accordance with European standards. Ideal for the careful cleaning of surfaces not sensitive to water. Unlike normal vacuum cleaning and wiping over, the wet & dry vac provides deep-down and thorough cleaning and is an ideal addition to standard household cleaning appliances when it comes to stubborn and ingrained dirt.

Since it filters fine dust, the wet & dry vac is particularly suitable for allergy sufferers. A filter cleaning system restores the suction power. The suction power is infinitely adjustable using the speed controller, and the blow connection is suitable for blow-cleaning hard-to-reach areas. Fitted with an automatic coupler socket (230 V, max. 2, 180W) for connecting power tools for DIY work. Making it ideal for cleaning tasks on the site, in the workshed or in the hobby room.

Its sturdy rust-proof stainless steel tank has a capacity of 40 litres. To enable the water which has been suctioned up to be drained easily there is a water drain screw. For easy transport there are large wheels, castors and a trolley handle, and a cable winding and a suction tube holder are built into the housing.

A practical holder for accessories means the nozzles are always ready to hand and provides for neat storage of the extensive accessories. Supplied with a stainless steel telescopic tube (Ø 36mm) with air regulator, a 3 meter heavy-duty plastic suction hose (Ø 36mm) , a large combination, crevice and upholstery nozzle, plus a pleated filter, a foam filter and a synthetic dust bag.

Specifications:

Input Power: 1, 500W.
Power Take Off: 1, 900W.
Suction Power: 225 mbar.
Collection Container Volume: 40 litre.
Dust Protection Class: L.
Suction Hose Length x Ø: 3m x 36mm.
Power Cable Length: 6m.
Weight: 10.1kg.

See full description
Specifications for EINTEVC2230 Te-Vc 2340 Sacl Wet/Dry Vacuum Cleaner 1500W 240V
  • Voltage
    Corded 240V
  • Power Input
    1500W
  • Power Source
    Corded 240V
  • Dry Capacity
    40L
  • Type
    L Class

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome