Gas 18V-10L Professional L-Class Vacuum 18V Bare Unit - BSH6019C6302

Order Code: ZT4037812S

£149.99 Inc VAT (20%)


Description

The Bosch GAS 18V-10 L Professional L-Class Vacuum with full suction power. It features a rotational airflow technology to prevent the filters from clogging and provides persistent and uninterrupted suction power. Class L rated, removes 99.0% of dust with limit value for occupational exposure >1.0mg/m3. For both wet and dry vacuum cleaning. The vacuum's lightweight and compact design enables easy transportation and storage. Its bag-less design and numerous accessories (included) make it ideal for a variety of dry as well as wet applications. Compatible with the Bosch Click & Clean System. Supplied with: 1 x Power Tool Adaptor. 1 x Shoulder Strap. 1 x Elbow Pipe. 1 x Crevice Nozzle 250mm. 1 x Floor Nozzle. 1 x 3-piece Suction Pipe. 1 x Flat-pleated Filter. 1 x Hose 1.6m. Comes as a Bare Unit, NO battery or charger. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: Tank Capacity: Wet 6 litre, Dry 10 litre. Max. Airflow Rate (Turbine) : 34 l/s. Max. Vacuum Pressure (Turbine) : 115 mbar. Filter Surface Area: 2, 375cm². Suction Hose Nominal Width: 35mm. Weight: 4.7kg excl. battery.

See full description
Specifications for Gas 18V-10L Professional L-Class Vacuum 18V Bare Unit - BSH6019C6302
  • Type
    L Class
  • Voltage
    Cordless 18V
  • Dry Capacity
    10L
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit
  • Capacity
    10L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome