Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Machines
Wet Dry Vacuums
Gas 25L SFC Professional Dust Extraction 1200W 110V - BSH601979141
By Bosch
Order Code:
ZT4037563S
£399.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it by
Thu, 7th Nov
In Stock
GBP
399.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/wet-dry-vacuums/gas-25l-sfc-professional-dust-extraction-1200w-110v-bsh601979141/p/ZT4037563S
Add to quotation
View all Wet Dry Vacuums
Description
1 x Bosch GAS 25 L SFC Professional Dust Extraction 110V Version.
Specifications
Specifications for Gas 25L SFC Professional Dust Extraction 1200W 110V - BSH601979141
Dry Capacity
20L
Voltage
Corded 110V
Power Input
1200W
Type
L Class
Power Source
Corded 110V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome