Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Machines
Wet Dry Vacuums
Gas 35 H AFC Professional H-Class Wet & Dry Vacuum 1200W 240V - BSH6019C3670
By Bosch
Order Code:
ZT4037504S
£949.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 7th Nov
In Stock
GBP
949.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/wet-dry-vacuums/gas-35-h-afc-professional-h-class-wet-and-dry-vacuum-1200w-240v-bsh6019c3670/p/ZT4037504S
Add to quotation
View all Wet Dry Vacuums
Description
Bosch GAS 35 H AFC Professional H-Class Wet & Dry Vacuum 240V Version.
Specifications
Specifications for Gas 35 H AFC Professional H-Class Wet & Dry Vacuum 1200W 240V - BSH6019C3670
Type
H Class
Voltage
Corded 240V
Power Input
1200W
Power Source
Corded 240V
Dry Capacity
35L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome