Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Machines
Wet Dry Vacuums
Gas 35 M AFC Professional M-Class Wet & Dry Vacuum 1200W 110V - BSH6019C3170
By Bosch
Order Code:
ZT4037503S
£719.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 7th Nov
In Stock
GBP
719.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/wet-dry-vacuums/gas-35-m-afc-professional-m-class-wet-and-dry-vacuum-1200w-110v-bsh6019c3170/p/ZT4037503S
Add to quotation
View all Wet Dry Vacuums
Description
Bosch GAS 35 M AFC Professional M-Class Wet & Dry Vacuum 110V Version.
Specifications
Specifications for Gas 35 M AFC Professional M-Class Wet & Dry Vacuum 1200W 110V - BSH6019C3170
Voltage
Corded 110V
Type
M Class
Power Source
Corded 110V
Dry Capacity
35L
Power Input
1200W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome