Industrial Wet And Dry Vacuum Cleaner, 50 L Stainless Steel Container, With Drain Hose

Order Code: ZT2722607S

£1,119.99 Inc VAT (20%)


Description

Industrial wet and dry vacuum cleaner, 50 l stainless steel container, with drain hose. Supplied = assembled. Container capacity = 50 l. Height = 1060 mm. Power consumption = 2400 watt. Standard accessories = standard 40 mm, 1 vacuum hose 3.5 m, 1 crevice nozzle. Vacuum pressure = 230 mbar. Weight = 21 kg. Air flow = 94 l/s. Container material = stainless steel. Number of motors = 2 pcs. Width = 550 mm. Length = 550 mm. Voltage = 230 V. Wheel fittings = 2 swivel castors, 2 fixed castors. Cable length = 8 m. Area of application = industry, buildings. Product type = wet and dry vacuum cleaners. For vacuums with multiple motors, the turbines are individually switchable. Easy to manoeuvre - tilting chassis with 2 swivel castors and 2 fixed castors. Impact resistant, corrosion resistant and chemical resistant (depending on chemical) dirt container. High performance suction motors with noise insulation and Euro size filter with coated surface for greater filtering capacity. Float-switch with effective anti-foam device. Very easy to manoeuvre due to dolly with 2 swivel castors and 2 fixed castors. Drainage hose for quick and convenient disposal of liquids. High performance industrial and ATEX compliant vacuum cleaners suitable for continuous operation available on request.

See full description
Specifications for Industrial Wet And Dry Vacuum Cleaner, 50 L Stainless Steel Container, With Drain Hose
  • Supply Voltage
    230V
  • Cable Length
    8 M
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Product Type
    Wet and Dry Vacuum Cleaners
  • Power
    2400W
  • Supplied
    Assembled
  • Vacuum Pressure
    230 mbar
  • Area of application
    Industry, Buildings
  • No. of Motors
    2
  • Container Material
    Stainless Steel
  • Voltage
    230V
  • Container Capacity
    50L
  • Air Flow
    94 L/second
  • Height
    1060mm
  • Width
    550mm
  • Length
    550mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome