Industrial Wet And Dry Vacuum Cleaner, 62 L Plastic Container, With Drain Hose

Order Code: ZT2722620S

£1,199.99 Inc VAT (20%)


Description

Industrial wet and dry vacuum cleaner, 62 l plastic container, with drain hose. Supplied = assembled. Container capacity = 62 l. Height = 1060 mm. Power consumption = 3600 watt. Standard accessories = standard 40 mm, 1 vacuum hose 3.5 m, 1 crevice nozzle. Vacuum pressure = 230 mbar. Weight = 22 kg. Air flow = 142 l/s. Container material = plastic. Number of motors = 3 pcs. Width = 550 mm. Length = 550 mm. Voltage = 230 V. Wheel fittings = 2 swivel castors, 2 fixed castors. Cable length = 8 m. Area of application = industry, buildings. Product type = wet and dry vacuum cleaners. For vacuums with multiple motors, the turbines are individually switchable. Easy to manoeuvre - tilting chassis with 2 swivel castors and 2 fixed castors. Impact resistant, corrosion resistant and chemical resistant (depending on chemical) dirt container. High performance suction motors with noise insulation and Euro size filter with coated surface for greater filtering capacity. Float-switch with effective anti-foam device. Very easy to manoeuvre due to dolly with 2 swivel castors and 2 fixed castors. Drainage hose for quick and convenient disposal of liquids. High performance industrial and ATEX compliant vacuum cleaners suitable for continuous operation available on request.

See full description
Specifications for Industrial Wet And Dry Vacuum Cleaner, 62 L Plastic Container, With Drain Hose
  • Supply Voltage
    230V
  • Cable Length
    8 M
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Air Flow
    142 L/S
  • Area of application
    Industry, Buildings
  • Voltage
    230V
  • Supplied
    Assembled
  • Product Type
    Wet and Dry Vacuum Cleaners
  • No. of Motors
    3
  • Container Capacity
    62L
  • Power
    3600W
  • Container Material
    Plastic
  • Vacuum Pressure
    230 mbar
  • Height
    1060mm
  • Length
    550mm
  • Width
    550mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome