IVR-L 100/24-2 TC Special Wet/Dry Vacuum Cleaner 2400W

Order Code: ZT3379996S

£6,999.99 Inc VAT (20%)


Description

IVR-L 100/24-2 Tc special wet/dry vacuum cleaner 2400 W 100 l container. Supplied = assembled. Container capacity = 100 l. Height = 1060 mm. Power consumption = 2400 watt. Vacuum pressure = 230 mbar. Weight = 50 kg. Air flow = 148 l/s. Container material = steel. Number of motors = 1 pcs. Width = 640 mm. Length = 620 mm. Voltage = 220 - 240 V. Area of application = metal industry chemicals industry. Product type = special vacuum cleaners. Robust material industrially compatible design with tilting chassis. 360° working radius - thanks to rotating hose connection. Drive head provides safety convenience and power. Nominal connection width: DN 50. Secure accessory holder. The IVR-L 100/24-2 Tc is a compact and sturdy Ringler type industrial vacuum cleaner with a tilting chassis and a 100 litre collection container. This makes this vacuum cleaner ideally suited for collecting large amounts of liquids and/or solids such as chippings (with as little dust as possible) The optional chip basket allows the solids to be conveniently separated from the liquids. The hose connection which rotates by 360° allows the user to vacuum around the device without the suction hose twisting or knotting. The current fill level is visible on the emptying hose at all times. The device is emptied either by using the emptying hose or the tilting chassis. The robust design the oil resistant castors and the oil resistant mains cable ensure a long service life - even when used for the most demanding industrial applications. Furthermore the robust design allows transport on a stacker. More accessories in the webshop.

See full description
Specifications for IVR-L 100/24-2 TC Special Wet/Dry Vacuum Cleaner 2400W
  • Product Type
    Wet/Dry Vacuum Cleaner
  • Power
    2400W
  • Length
    620mm
  • Width
    640mm
  • Container Material
    Steel
  • Height
    1060mm
  • Vacuum Pressure
    230 mbar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome