Professional Workshop Wet And Dry Vacuum Cleaner - Universal Vacuum Cleaner - 2400 W, 62 L Plastic Container

Order Code: ZT2722536S

£899.99 Inc VAT (20%)


Description

Professional workshop wet and dry vacuum cleaner, universal vacuum cleaner, 2400 W, 62 l plastic container. Supplied = assembled. Container capacity = 62 l. Height = 900 mm. Power consumption = 2400 watt. Standard accessories = standard 40 mm, 1 vacuum hose 3.5 m, 1 crevice nozzle. Vacuum pressure = 230 mbar. Weight = 18 kg. Air flow = 94 l/s. Container material = plastic. Number of motors = 2 pcs. Width = 510 mm. Length = 510 mm. Voltage = 230 V. Wheel fittings = 4 swivel castors. Cable length = 8 m. Area of application = wet, dry, industry, buildings. Product type = wet and dry vacuum cleaners. For vacuums with multiple motors, the turbines are individually switchable. Practical electric plug socket on the vacuum cleaner. Chassis with 4 swivel castors. Impact resistant, corrosion resistant and chemical resistant (depending on chemical) dirt container. High performance suction motors with noise insulation and Euro size filter with coated surface for greater filtering capacity. High quality for professional use in industry and trade. Standard equipment 40 mm 3.5 m suction hose and crevice nozzle. Grey, durable plastic container. Chassis with 4 swivel castors. Practical electric plug socket on the vacuum cleaner.

See full description
Specifications for Professional Workshop Wet And Dry Vacuum Cleaner - Universal Vacuum Cleaner - 2400 W, 62 L Plastic Container
  • Supply Voltage
    230V
  • Cable Length
    8 M
  • Air Flow
    94 L/second
  • Supplied
    Assembled
  • Container Capacity
    62L
  • Area of application
    Wet, Dry, Industry, Buildings
  • Container Material
    Plastic
  • Vacuum Pressure
    230 mbar
  • No. of Motors
    2
  • Product Type
    Wet and Dry Vacuum Cleaners
  • Wheel Fittings
    4 Swivel Castors
  • Power
    2400W
  • Voltage
    230V
  • Length
    510mm
  • Width
    510mm
  • Height
    900mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome