Professional Workshop Wet And Dry Vacuum Cleaner - Workshop Vacuum Cleaner - 2400 W, 50 L Stainless Steel Container

Order Code: ZT2722597S

£1,139.99 Inc VAT (20%)


Description

Professional workshop wet and dry vacuum cleaner, workshop vacuum cleaner, 2400 W, 50 l stainless steel container. Supplied = assembled. Container capacity = 50 l. Height = 900 mm. Power consumption = 2400 watt. Standard accessories = standard 40 mm, 1 vacuum hose 3.5 m, 1 crevice nozzle. Vacuum pressure = 230 mbar. Weight = 18 kg. Air flow = 94 l/s. Container material = stainless steel. Number of motors = 2 pcs. Width = 510 mm. Length = 510 mm. Voltage = 230 V. Wheel fittings = 4 swivel castors. Cable length = 8 m. Area of application = wet, dry, industry, buildings. Product type = wet and dry vacuum cleaners. For vacuums with multiple motors, the turbines are individually switchable. Practical electric plug socket on the vacuum cleaner. Chassis with 4 swivel castors. Impact resistant, corrosion resistant and chemical resistant (depending on chemical) dirt container. High performance suction motors with noise insulation and Euro size filter with coated surface for greater filtering capacity. High quality for professional use in industry and trade. Standard equipment 40 mm 3.5 m suction hose and crevice nozzle. Robust stainless steel container. Chassis with 4 swivel castors. Electric plug socket on the vacuum cleaner.

See full description
Specifications for Professional Workshop Wet And Dry Vacuum Cleaner - Workshop Vacuum Cleaner - 2400 W, 50 L Stainless Steel Container
  • Supply Voltage
    230V
  • Cable Length
    8 M
  • Vacuum Pressure
    230 mbar
  • Voltage
    230V
  • Supplied
    Assembled
  • Container Material
    Stainless Steel
  • Container Capacity
    50L
  • No. of Motors
    2
  • Wheel Fittings
    4 Swivel Castors
  • Product Type
    Wet and Dry Vacuum Cleaners
  • Power
    2400W
  • Air Flow
    94 L/second
  • Area of application
    Wet, Dry, Industry, Buildings
  • Height
    900mm
  • Length
    510mm
  • Width
    510mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome