R18DSL/L4 Wet & Dry Vacuum 18V Bare Unit HIKR18DSL4

Order Code: ZT1461628S

£44.99 Inc VAT (20%)


Description

The HiKOKI R18DSL Wet & Dry Vacuum is highly efficient at collecting solid and liquid waste. It has a high capacity translucent dust case and comes complete with 3 nozzles for extra versatility. The vacuum accepts 18V slide-on type batteries. Bare Unit, No Battery or Charger. Supplied with 1 x Crevice Nozzle, 1 x Brush Nozzle, 1 x Squeegee Nozzle. Specification Dust Capacity 670ml Operating Time 3.0Ah Battery 29 Minutes (Continuous) Weight 0.84kg

See full description
Specifications for R18DSL/L4 Wet & Dry Vacuum 18V Bare Unit HIKR18DSL4
  • Supply Voltage
    18V
  • Power Input
    Bare Unit
  • Voltage
    18V
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome