0
1

TC-VC 1930 S Wet/Dry Vacuum Cleaner 240V 1500W EINTCVC1930S

Order Code: ZT1460953S

£82.99 Inc VAT (20%)


Description

The Einhell TC-VC 1930 S Wet/Dry Vacuum Cleaner provides good service to the ambitious DIY enthusiast on cleaning jobs in the home, workshop and garage. The pleated filter allows for vacuuming of fine dust, whilst a foam filter protects the motor against soiling during wet vacuuming. A practical blow connector is also provided. Its stainless steel tank has a capacity of 30 litres, both dirt and liquids. A drain screw provides easy, user-friendly disposal of the vacuumed liquid. The cable and accessories can be stored away quickly and neatly, directly on the cleaner itself. Easy to manoeuvre, fitted with 4 castor wheels and a carry handle. Supplied with 1 x 2.5m Suction Hose, 1 x 3-Piece Plastic Suction Tube, 1 x Large Suction Nozzle with Combination Insert for Wet & Dry Vacuuming of Floors and 1 x Crevice Nozzle. Specification Input Power 1,500W Max. Suction Power 190 mbar Capacity (Wet/Dry) 30L Suction Hose (Length x & Oslash) 2.5m x 36mm Power Cord Length 2.5m Weight 5kg

See full description
Specifications for TC-VC 1930 S Wet/Dry Vacuum Cleaner 240V 1500W EINTCVC1930S
  • Supply Voltage
    240V
  • Capacity Wet/Dry
    30/30L
  • Power Input
    1500W
  • Voltage
    240V
  • Dry Capacity
    30L
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome