TE-VC 18/10 Li-Solo Power X-Change Wet & Dry Vacuum 18V Bare Unit

Order Code: ZT4797922S

£69.99 Inc VAT (20%)


Description

The Einhell TE-VC 18/10 Li-Solo Power X-Change Wet Dry Vac is highly versatile, it can be used in a wide variety of environments, home, workshed, basement or garage. Thanks to its wet or dry vacuuming capabilities. There is also a blow connection which is for blow-cleaning hard-to-reach areas. The intelligent position of the On/Off switch enables convenient one-hand operation. For comfortable working with low noise the motor is quiet in operation. Ergonomically designed with a carry-handle for easy transportation. The included accessories can be conveniently stowed away directly on the equipment. The container has quick-release fasteners for emptying in a flash. Offers wireless freedom as a member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger. Supplied with:1 x Extendible Hose 2m, 1 x 2-in-1 Crevice/Brush Nozzle, 1 x 2-in-1 Upholstery/Universal Nozzle, 1 x Dirt Collection Bag and 1 x Foam Filter. Specifications: Capacity: 10 litre.Suction Power: 90 mbar.Sound Pressure Level (Volume) : 72 dB (A) .Suction Hose Diameter: 36mm.Suction Hose Length: 2m.Weight: 3.05kg.

See full description
Specifications for TE-VC 18/10 Li-Solo Power X-Change Wet & Dry Vacuum 18V Bare Unit
  • Voltage
    Cordless 18V
  • Battery Supplied
    Bare Unit
  • Dry Capacity
    10L
  • Power Source
    Cordless 18V
  • Type
    Wet/Dry
  • Capacity
    10L