0
1
2
3
4
5

Vacuum Cleaner Cyclone Wet & Dry 30L Double Stage 1200W/230V

Order Code: ZT1227684P

£199.99 Inc VAT (20%)


Description

High powered industrial unit features cyclonic technology. Bagless design prevents loss of suction improving efficiency. Outlet produces clean air suitable for use as a blower. Features safety shut-off for wet operation. Includes a strong, comfortable handle, hose brackets, accessory storage base, durable stainless steel tank, liquid drainage device and an 'auto power take off' socket. Supplied with 3.8m cable.

Specifications for Vacuum Cleaner Cyclone Wet & Dry 30L Double Stage 1200W/230V
  • MFR Part No.
    PC300BL
  • Supply Voltage
    230V
  • Drum Size
    30L
  • Motor Power
    1200W
  • Maximum Vacuum Pressure
    180mbar
  • Vacuum Accessories Diameter
    35mm
  • Filter Type
    Cartridge
  • Air Flow
    158m³/hr
  • Weight
    11kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome