VC2201MX Wet & Dry M-Class Dust Extractor 1050W 110V

Order Code: ZT3949497S

£369.99 Inc VAT (20%)
£429.9913.5% off


Description

VC2201MX Wet & Dry M-Class Dust Extractor 1050W 110V
The Makita VC2201MX Wet & Dry M-Class Dust Extractor 1050W 110V will remove 99.9% of dust with a Limit Value for occupational exposure > 0.1 mg/m³. The stainless steel tank is fitted with a large bumper that protects walls and furniture from bumps and scratches.
It has 2 large rear wheels and 1 castor wheel for excellent stability and mobility. With a flat top design for stable and space saving storage. Internally there is an air flow sensor beeps when air flow is reduced by a clogged filter, full tank etc.
Automatic Self-Cleaning Filter System: 2 triple structure filter units composed of powder filter, damper and prefilter.

Specifications:

Input Power: 1, 050W.
Capacity: Wet 17 litres, Dry 22 litres.
Max. Air Flow: 3.5m³/min.
Max. Sealed Suction: 22 kPa.
Weight: 16kg.

Technical Specs
Input Power: 1, 050W
Capacity: Wet 17 litres, Dry 22 litres
Max. Air Flow: 3.5m³/min.
Max. Sealed Suction: 22 kPa
Weight: 16kg

See full description
Specifications for VC2201MX Wet & Dry M-Class Dust Extractor 1050W 110V
  • Voltage
    110V
  • Power Input
    1, 050W
  • Capacity Wet/Dry
    17/22L
  • Type
    M Class
  • Dry Capacity
    17/22L
  • Power Source
    Corded 110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome