Wet And Dry Vacuum Cleaner, NT 48/1, 1380 W, With Drain Hose

Order Code: ZT2722543S

£699.99 Inc VAT (20%)


Description

Wet and dry vacuum cleaner, NT 48/1, 1380 W, with drain hose. Supplied = assembled. Container capacity = 48 l. Height = 780 mm. Power consumption = 1380 watt. Standard accessories = system 35 mm, 2.5 m suction hose with elbow, 2x0.5 m extension tubes, wet and dry vacuum nozzle, cartridge filter. Vacuum pressure = 200 mbar. Weight = 10.5 kg. Air flow = 67 l/s. Container material = plastic. Number of motors = 1 pcs. Width = 390 mm. Length = 490 mm. Voltage = 220-240 V. Cable length = 7.5 m. Noise level = 72 dB (A) Product type = wet and dry vacuum cleaners. With drainage hose for draining liquids. Accessories can be fixed directly to the container. For use in many different areas, including automotive, construction, building cleaning, industry and workshop. The NT 48/1 has a container capacity of 48 litres. The device is equipped with an integrated mains cable hook on the turbine head, an accessory holder for suction tubes and a floor and crevice nozzle on the container. The large concertina filter with a filter surface area of 0.8 m² ensures the device exhibits a consistently high suction capacity. The reliable float system ensures that the air flow stops in time when liquids are being vacuumed up. The large storage tray on the top of the device keeps tools or other utensils within reach at all times. The NT 48/1 is also equipped with a drain hose and a robust chassis with large fixed castors and swivel castors. A wheel stop and integrated handle recesses on the container make transport easy. Standard equipment 35 mm 2.5 m suction hose with elbow, 0.5 m extension tube, drain hose, wet and dry vacuum nozzle, crevice nozzle, concertina filter. Additional Krcher products available on request.

See full description
Specifications for Wet And Dry Vacuum Cleaner, NT 48/1, 1380 W, With Drain Hose
  • Supply Voltage
    220-240V
  • Cable Length
    7.5 M
  • Power
    1380W
  • Noise Level
    72dBA
  • Supplied
    Assembled
  • Voltage
    220-240V
  • Air Flow
    67 L/second
  • No. of Motors
    1
  • Container Material
    Plastic
  • Container Capacity
    48L
  • Vacuum Pressure
    200 Mbar
  • Product Type
    Wet and Dry Vacuum Cleaners
  • Height
    780mm
  • Length
    490mm
  • Width
    390mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome