Wet Vacuum Cleaner, PUZZI 10/2 ADV, Area Coverage 30 - 45 m²/h

Order Code: ZT2735089S

£1,839.99 Inc VAT (20%)
£1,899.993% off


Description

Wet vacuum cleaner, PUZZI 10/2 ADV, area coverage 30 - 45 m²/h. Supplied = assembled. Container capacity, clean water = 10 l. Container capacity, dirty water = 9 l. Width = 320 mm. Colour = grey, yellow. Area coverage, calculated = 30 - 45 m²/h. Height = 435 mm. Length = 705 mm. Power = 1250 watt. Voltage = 220 - 240 V. Weight = 11.4 kg. Area of application = car industry, fabric surfaces. Product type = floor cleaning machines. Optimally suited for everyday use. High cleaning capacity. Practical compartment for storing detergent tabs. Highly versatile. Puzzi 10/2 Adv, the spray extraction machine with 2 bar spray pressure. Ideal for cleaning textile surfaces. When the PW 30/1 roller brush is connected, the Puzzi 10/2 Adv also makes an impression on medium sized surfaces. The integrated defoamer dosage prevents too much foam from forming in the dirty water tank, especially when rinsing shampooed carpets. With defoamer dosage, storage compartment for cleaning agent tabs, power outlet for PW 30/1 to increase area coverage, integrated cable hook and holder for handle with trigger and suction pipe. Included in delivery - Fixture for hand nozzle - Spray hose with integrated water supply, 2.5 m - Trigger - Cable hook - RM 760 tabs, 2 items - Narrow floor nozzle with flexible suction lip - Storage compartment for cleaning agent tabs - Socket for professional washing head, PW 30/1 - Additional handle

See full description
Specifications for Wet Vacuum Cleaner, PUZZI 10/2 ADV, Area Coverage 30 - 45 m²/h
  • Supply Voltage
    220 - 240V
  • Colour
    Grey, Yellow
  • Product Type
    Floor Cleaning Machines
  • Supplied
    Assembled
  • Area of application
    Car Industry, Fabric Surfaces
  • Coverage Area
    30 - 45 m²/h
  • Dirty Water Capacity
    9L
  • Voltage
    220 - 240V
  • Power
    1250W
  • Clean Water Capacity
    10L
  • Width
    320mm
  • Length
    705mm
  • Height
    435mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome