Vz.Wc/Set Window Cleaning Set 7-Piece

Vz.Wc/Set Window Cleaning Set 7-Piece

Order Code: ZT1030172XCopy

£26.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

A professional window cleaning kit which is perfect for maintaining commercial and residential properties. All applicators and squeegees can be used with telescopic handles.

Kit contents:
15 litre heavy duty water bucket, 400mm x 400mm micro fibre cloth, 250mm and 355mm T-Bar water/soap applicator, 300mm, 355mm and 460mm stainless steel squeegees.

See full description
Specifications for Vz.Wc/Set Window Cleaning Set 7-Piece
  • Number of Pieces
    7
  • Kit Contents
    15 litre heavy duty water bucket
    250mm and 355mm T-Bar water/soap applicator
    300mm, 355mm and 460mm stainless steel squeegees
    400mm x 400mm micro fibre cloth
  • MFR Part No.
    VZ.WC/SET
  • Includes
    15 litre heavy duty water bucket
    250mm and 355mm T-Bar water/soap applicator
    300mm, 355mm and 460mm stainless steel squeegees
    400mm x 400mm micro fibre cloth
  • Type
    Window Cleaning Kit
  • Handle Material
    Stainless Steel
  • Handle Type
    T-Bar Water / Soap Applicator
  • Head Style
    T-Bar Water / Soap Applicator
  • Series
    Heavy-Duty

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome