Window Cleaning Kit 4 Piece

Order Code: ZT5537805S

£31.99 Inc VAT (20%)
£33.995.5% off


Description

Product features Colour Multi 4-piece window cleaning kit ideal for commercial or domestic use Contents include: 1 x 14" stainless steel window wiper 1 x window washer applicator 5 x microfibre cloths 1 x window cleaning bucket Lightweight and portable Fast-drying microfibre cloths - perfect for leaving a streak-free finish around window sills and removing fingermarks Heavy-duty bucket is ideal for ladders and features a looped handle for use with squeeguees up to 18"

See full description
Specifications for Window Cleaning Kit 4 Piece
  • Material
    Stainless Steel
  • Number of Pieces
    4
  • Applications
    Window Cleaning
  • Product Type
    Window Cleaning Kit
  • Colour
    Multi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome