Hyperspeed White PLA Filament 1.75mm 1kg

Order Code: ZT2819914S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Hyper Speed PLA filament is one of the specially developed filaments from the High-speed filament line for FFF printing. When printing at high speeds, the filament is rapidly fed into the heat block, and the polymer has very little time to melt from solid to a molten state, which can cause nozzle clogging and poor bonding quality between layers.

With optimized molecular weight and tuned flowability, Raise3D Hyper Speed PLA is capable of achieving faster melting in the hot end and much quicker cooling after the material has been extruded. As a result, the surface quality of parts printed by Hyper Speed filaments is smooth and most of the sharp details are kept. Most importantly, thanks to optimized molecular weight, Hyper Speed PLA shows excellent interlayer bonding quality and Z-direction strength. Therefore, Hyper speed PLA can be used for concept models and figures, prototyping, etc.

See full description
Specifications for Hyperspeed White PLA Filament 1.75mm 1kg
  • Weight
    1kg
  • Diameter
    1.75mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome