AA Battery Premium Alkaline Hangcard (Pack of 10) - 49875

AA Battery Premium Alkaline Hangcard (Pack of 10) - 49875

Order Code: ZT4177692SCopy

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

Verbatims reliable and long lasting alkaline batteries ensure your gadgets are always powered up. Up to 4 times more powerful than zinc carbon batteries, Verbatim batteries have a higher density and thinner can than most to maximise space for active components to increase output power. Alkaline batteries have a higher energy density and a longer shelf life, suitable for powering all kinds of household items. Remote controls, toys, cameras, games controllers, electric toothbrushes.
Verbatim alkaline batteries are reliable and long lasting
For use in devices such as MP3 players, cameras and toys
Size: AA
Voltage: 1.5V
Pack of 10

See full description
Specifications for AA Battery Premium Alkaline Hangcard (Pack of 10) - 49875
  • Battery Type
    Alkaline
  • Product Type
    AA Battery
  • Voltage
    1.5V
  • Pack Quantity
    10
  • Colour
    Black
  • Battery Size
    AA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome