Industrial Pro AAA (Pack of 10) - 4003211111

Industrial Pro AAA (Pack of 10) - 4003211111

Order Code: ZT4175469SCopy

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 +£5.577%


Description

Made in Germany, Varta Industrial Pro AAA batteries are built to provide the best energy for professional use. Featuring unique brand iconography, the innovative new cell design with matte label finish offers a premium appearance and recognition. Supplied in a box of 10 batteries.
High quality alkaline batteries made in Germany
Ideal for: torches, alarms and computer equipment
Voltage: 1.50
Size: AAA
Pack of 10

See full description
Specifications for Industrial Pro AAA (Pack of 10) - 4003211111
  • Pack Quantity
    10
  • Product Type
    Batteries
  • Battery Type
    Alkaline