Intense High Power Lithium CR123 3V Battery (Pack of 10) - 5000394163393

Intense High Power Lithium CR123 3V Battery (Pack of 10) - 5000394163393

Order Code: ZT4177958SCopy

£37.99 Inc VAT (20%)
£39.995% off


Description

The Procell Lithium Intense Power CR123 industrial batteries are designed to provide reliable and safe power in professional equipment. Design, safety, manufacture and qualification follow Procell's stringent battery standards, which conform to ANSI and IEC standard requirements. Packed inexpensively. Child-proof packaging: anti-counterfeiting packaging with double blister so that it cannot be opened by children without scissors. Operating temperatures from -20 to 60 degrees Celsius.
Size: CR123 3V
Ideal for electronic door locks and motion sensors
Can operate in temperatures ranging from -20 to 54 degrees Celsius
Reliable Performance
Excellent resistance to corrosion
Low self-discharge with long operating life
Designed to meet all major quality, safety and environmental standards
Pack of 10

See full description
Specifications for Intense High Power Lithium CR123 3V Battery (Pack of 10) - 5000394163393
  • Voltage
    3V
  • Product Type
    Battery
  • Pack Quantity
    10
  • Battery Type
    Lithium
  • Colour
    Black/Silver
  • Battery Size
    CR123