0
1

Longlife Power 9V Battery (Pack of 2) 04922121412

Order Code: ZT1553110S

£5.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.590%
5 - 9£5.374%
10 - 19£5.148%
20 +£4.9212%


Description

Varta Longlife Power 9V is a powerful battery for power hungry devices. Suitable for smoke detectors and remote controls for toys, etc., it offers powerful energy with a guaranteed storage time of 10 years. This battery pack contains 2 batteries and provides clear communication of usage with pictograms on the pack. Designed with a 'single press out', the pack enables easy opening and stores unused batteries.
9V batteries for power hungry devices
Suitable for use in smoke detectors, remote controls and more
Blister pack with 'single press out' feature, leaving unused batteries with storage
Guaranteed for 10 years
Pack of 2

See full description
Specifications for Longlife Power 9V Battery (Pack of 2) 04922121412
  • Pack Quantity
    2
  • MFR Part No.
    VR55990
  • Battery Type
    Single-Use Battery
  • Product Type
    Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome