Max AAA Battery (Pack of 12) - E303323400

Max AAA Battery (Pack of 12) - E303323400

Order Code: ZT4177805SCopy

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.396%


Description

Long lasting and reliable, Energizer Max AAA batteries provide dependable power for household devices. The batteries hold energy for up to 10 years, so they are always ready to go. Designed to protect your devices against damaging leaks. Dependable energy for your everyday devices.
Size: AAA
Long lasting alkaline batteries
With no leaks guaranteed
Will not leak in your device for up to 2 years after full discharge
10 year shelf life
Dependable energy for your everyday devices
Pack of 12

See full description
Specifications for Max AAA Battery (Pack of 12) - E303323400
  • Product Type
    Battery
  • Battery Type
    Alkaline
  • Pack Quantity
    12
  • Colour
    Silver/Black/Red
  • Battery Size
    AAA
  • Voltage
    9V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome