Multicharger for AA & AAA Batteries - 57659101401

Order Code: ZT4176370S

£30.99 Inc VAT (20%)


Description

The Varta Multicharger is ideal for charging AA and AAA batteries. With reliable features for best charging results combined with modern VARTA design offers best value for money.
Charges 2/4/6/8 AA or AAA NiMH batteries at the same time
Charging Time: 4.5 hours
Green LEDs for charging indication
USB Type C input 5 V/ 1 A
Advanced Safety Features: minus delta V cut-off, safety timer, wrong polarity and short circuit protection, bad cell and alkaline detection
Trickle charge for best charging results
Unique and premium VARTA design for exceptional product look
Includes 1m USB Type C to USB Type C charging cable

See full description
Specifications for Multicharger for AA & AAA Batteries - 57659101401
  • Battery Type
    NiMH
  • Product Type
    Multicharger

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome