Plus 9V Battery Alkaline (Pack of 4) - 5009826

Plus 9V Battery Alkaline (Pack of 4) - 5009826

Order Code: ZT4178116SCopy

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

For a safe, long-lasting battery that just keeps performing, you cannot do better than Duracell Plus. The new and improved Duracell Plus 9V are alkaline batteries with up to 100% Life Guaranteed (Commercial guarantee vs. the Minimum Average Duration across 2015 IEC 9V battery tests). Ideal for powering everyday devices, such as torches, lanterns, home alarms, etc. Tested for voltage and leakage to ensure safety, Duracell Plus is the ultimate everyday battery. Unused batteries last up to 5 years in ambient storage. 98% of our paper-based packs are made from recycled materials.
New and improved Duracell Plus 9V batteries
Ideal for powering everyday devices, such as torches, lanterns, home alarms, etc.
100% Life Guaranteed
Unused batteries last up to 5 years in ambient storage
Leakage protection, superior Nylon top closure
98% of our paper-based packs are made from recycled materials
Pack of 4

See full description
Specifications for Plus 9V Battery Alkaline (Pack of 4) - 5009826
  • Product Type
    Battery
  • Battery Type
    Alkaline
  • Voltage
    9V
  • Battery Size
    9V
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome