Plus AA Battery Alkaline 100% Extra Life (Pack of 16) - 5009375

Plus AA Battery Alkaline 100% Extra Life (Pack of 16) - 5009375

Order Code: ZT4177919SCopy

£11.99 Inc VAT (20%)


Description

Duracell offers a wide range of batteries to be used in electronics that require reliable power. Duracell Plus AA batteries are alkaline batteries ideal for powering all your everyday devices. These batteries are perfect for powering everyday devices, such as digital cameras, photoflash, toys or boomboxes, and of course are great fit for the regularly used devices as flashlights, portable game controllers, shavers and toothbrushes. Duracell Plus AA has up to 100% extra life. Unused Duracell batteries can stay powered for up to 10 years in ambient storage.
Perfect for powering everyday devices
Up to 100% Extra Life
Leakage protection, superior Nylon top closure
Duracell technology keeps the energy of your unused batteries for up to 10 years in their packaging (ambient storage)
98% of our paper-based packs are made from recycled materials
Manufactured in Belgium
Longevity performance compared to the Minimum Average Duration of the 2015 IEC AA Digital Camera test. Results may vary by device or usage pattern (IEC's website)
Size: AA
Pack of 16

See full description
Specifications for Plus AA Battery Alkaline 100% Extra Life (Pack of 16) - 5009375
  • Battery Type
    Alkaline
  • Product Type
    Batteries
  • Pack Quantity
    16
  • Battery Size
    AA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome