Procell Constant AA Battery (Pack of 10) - 5000394149151

Procell Constant AA Battery (Pack of 10) - 5000394149151

Order Code: ZT4177793SCopy

£5.39 Inc VAT (20%)


Description

These Duracell Procell Constant AA Batteries provide reliable power performance and can operate in temperatures ranging from -20 to 54 degrees Celsius. The batteries are ideal for torches, clocks, remote controls, wireless mouse and keyboards as wells as other everyday applications. The batteries offer excellent resistance to corrosion. Designed to meet all major quality, safety and environmental standards. This pack contains 10 batteries.
Size: AA
Ideal for torches, clocks, remote controls, thermostats, wireless mouse and keyboards as wells as other everyday applications
Can operate in temperatures ranging from -20 to 54 degrees Celsius
Reliable Performance
Excellent resistance to corrosion
Designed to meet all major quality, safety and environmental standards
Safety: IEC 60086-5
ANSI C 18.1M, Part-2
EU Battery Directive
Quality: ISO 14001 and 9001, Duracell World Class Continuous Improvement Program
Pack of 10

See full description
Specifications for Procell Constant AA Battery (Pack of 10) - 5000394149151
  • Product Type
    Constant AA Battery
  • Battery Type
    AA
  • Voltage
    1.5V
  • Battery Size
    AA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome