Procell Intense 1.5 AA Battery (Pack of 10) - 5000394136878

Procell Intense 1.5 AA Battery (Pack of 10) - 5000394136878

Order Code: ZT4177796SCopy

£6.39 Inc VAT (20%)


Description

These Duracell Procell Intense AA industrial batteries are specifically designed to last longer in high drain devices that require a high amount of power or peaks of power. These batteries provide reliable power performance and can operate in temperatures ranging from -20 to 54 degrees Celsius. The batteries are ideal for medical devices, security cameras, soap dispensers, electronic door locks, window blinds and shades. The batteries offer excellent resistance to corrosion. Designed to meet all major quality, safety and environmental standards. This pack contains 10 batteries.
Size: AA
Ideal for medical devices, security cameras, soap dispensers, electronic door locks, window blinds and shades
Can operate in temperatures ranging from -20 to 54 degrees Celsius
Reliable Performance
Excellent resistance to corrosion
Designed to meet all major quality, safety and environmental standards
Safety: IEC 60086-5
ANSI C 18.1M, Part-2
EU Battery Directive
Quality: ISO 14001 and 9001, Duracell World Class Continuous Improvement Program
Pack of 10

See full description
Specifications for Procell Intense 1.5 AA Battery (Pack of 10) - 5000394136878
  • Battery Type
    AA
  • Product Type
    AA Battery
  • Pack Quantity
    10
  • Voltage
    1.5V
  • Battery Size
    AA