Rechargeable Batteries AA 2100mAh (Pack of 10) - 56706101111

Order Code: ZT4175859S

£32.99 Inc VAT (20%)


Description

VARTA Recharge Accu Power rechargeable batteries provide the widest NiMH assortment on the market and thus the best energy solution for any device of everyday usages. From low drain devices with basic energy needs up to high drain devices with highest energy requirements. All sizes and capacities of the VARTA Power accus are Ready To Use and offer very low self-discharge to meet highest consumer demands.
Pre-charged and with ready to use technology for immediate usage straight from the pack
Rechargeable hundreds of times without memory effect
Suitable for all standard and smart devices of daily use and all NiMH chargers
Best use in high drain applications and devices with constant energy requirements like LED flashlights, GPS systems, wireless mice and more
Lasts up to 8 times longer in digital cameras vs. VARTA Energy
Compatible with all chargers and devices
Capacity AA 2100 mAh
Pack of 10

See full description
Specifications for Rechargeable Batteries AA 2100mAh (Pack of 10) - 56706101111
  • Pack Quantity
    10
  • Battery Size
    AA
  • Product Type
    Rechargeable Batteries
  • Battery Type
    NiMH

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome